Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 350VA, 6 Outlets, Out: 120V , In:120V AC
Mfr # BK350
Zoro # G803988274
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Standby
- Power Rating 350VA
- Wattage 210 W
- Input Voltage 120V AC
- Output Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # BK350
- Zoro # G803988274
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 9.1 cm |
Height | 16.5 cm |
Depth | 28.4 cm |
Cable Length | 6 ft |
Description
Back-UPS CS 350. Description: APC Back-UPS CS 350VA/210W Input 120V/Output 120V Interface Port DB-9 RS-232 USB. Includes: CD with software Cord Management Straps USB cable User Manual Topology: StandbyMODEL: BK350 VENDOR: AMERICAN POWER CONVERSION FEATURES: Back-UPS 350- Beige color 350VA Uninterruptible Power Supply. The effects of power problems include keyboard lockup complete data loss hardware degradation damaged motherboards and more making downtime inevitable. An APC Back-UPS CS instantly switches your computer to emergency battery backup power and allows you to work through brief power outages or to shut down your system in the event of an extended outage. High-performance surge suppression protects your computer from electrical noise and damaging power surges - even lightning. (3) Backup/Surge protected outlets (3) "Always-on" Surge protected outlets One-line Phone/Fax/Modem surge suppression protects Internet connection and voice line. Status LED`s are viewable from front & back of unit; On/Test switch turns unit On or activates Self-test; Audible alarms; Push-button resettable Circuit Breaker for overload protection; USB port for connection to PC. Includes UPS CD with software User Manual USB cable Velco Cord Management Straps. Uninterruptible Power protects your data by supplying battery backup when power fails. Lightning and Surge Protection shields hardware from damage. Easy Overload Recovery- Push-button circuit breaker instead of a standard fuse eliminates the need to return the unit to the factory for service. Multipath Protection with dedicated outlets for computer monitor and peripherals everything is safe from the threat of bad power. Ships with an USB cable but user can mail in for a serial cable for Windows 95 98 and 2000. With normal use a UPS battery will last three to six years. APC`s renewable UPS system eliminates the need for factory service and loss of protection by letting you replace batteries for a fraction of the cost of a new UPS. Surge-only outlets are always on for convenience. BlockSafe Outlets/Cord Extensions accommodate even the largest transformer blocks without covering other outlets. All Back-UPS CS Models ship with shutdown software for Windows 98/ME/2000 and MAC OS 9(9.0.4 or higher). Site Wiring Fault Indicator immediately warns you of wiring problems like improper grounds that could cause shocks or prevent the UPS from adequate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 2-13/32" L, 1" Conduit (2024)
- EATON WIRING DEVICES Swtch 2Tog 1P Ivy 15A 120/277V (271V-BOX)
- HALEX 1 1/2 IN RIGID STEEL CONDUIT LOCKNUT 2/ (96195)
- GENERAC Extreme Cold Weather Kit for 25kW and 30kW Standby Generators (6174)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V (APCBN1500M2)
- APC UPS System, 650VA, 8 Outlets, Out: 120V AC , In:120V (BE650G1-LM)
- APC Sine Wave UPS, 1500VA, 10 Outlets, Out: 120V , In:120V (BR1500MS2)
- APC UPS System, 1000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC UPS System, 5000VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- CYBERPOWER Standby UPS System, 450VA, 8 Outlets, Out: 120V AC , In:120V AC (EC450G)
- Apc Uninterruptible Power Supplies (UPS)