Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 30kVA, Out: 480V , In:480V
Mfr # GVSUPS30KGS
Zoro # G312101317
product price: $19,681.99
/ea
Free Shipping & Returns
$19,681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Built-in static bypass
- Power Rating 30kVA
- Wattage 30 kW
- Input Voltage 480V
- Output Voltage 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS30KGS
- Zoro # G312101317
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Built-in static bypass |
Power Rating | 30kVA |
Wattage | 30 kW |
Input Voltage | 480V |
Output Voltage | 480V |
Outlet Type | Hardwired |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210WH)
- ZORO SELECT Power Cord, 5-15P, SJT, 6 ft., Blk, 13A, 16/3 (5XFN5ID)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1/2 In. (GRFX50-A)
- ILSCO Direct Burial Splice Kit, Dual Rated, UFC (DBK-1-EC)
- APC UPS System, 600VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- APC Smart UPS, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX2000LV)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- TRIPP LITE Line Interactive UPS, 750VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (AVR750UTAA)
- Apc Power Systems