Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC
Mfr # SMX3000RMLV2U
Zoro # G5114678
product price: $2,111.99
/ea
Free Shipping & Returns
$2,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VA Rating - UPS Systems 3.0 kVA
- UPS Type Line Interactive
- Watts - UPS Systems 2.7 kW
- Power Rating 3000VA
- Input Voltage - UPS Systems 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMX3000RMLV2U
- Zoro # G5114678
- UPC # 731304268550
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 8 ft |
Width | 17 in |
Depth | 26 in |
Height | 3 in |
Cable Length | 8 ft |
Rack Height | 2U |
Description
UPS System, Line Interactive, Power Rating 3 kVA, Wattage 2.7 kW, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 18 min/6.3 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 7, Medical Grade No, NEMA Receptacle Configuration (1) L5-30R, (3) 5-15R, (3) 5-20R, NEMA Plug Configuration L5-30P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 4 to 8 msec, Width 17 in, Depth 26 in, Height 3 in, Cord Length 8 ft
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M140)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- SQUARE D Min Pwr Dist Block, 115A, 1P, 14-2 AWG, 600V (9080LBA161104)
- RACO Reducing Washer, 2" to 1-1/2" Conduit Sz (1379)
- APC Standby UPS System, 500VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK500EI)
- APC UPS System, 5000VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BK500BLK)
- APC UPS System, 650VA, 8 Outlets, Out: 120V AC , In:120V (BE650G1-LM)
- TRIPP LITE Line Interactive UPS, 750VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (AVR750UTAA)
- Apc Uninterruptible Power Supplies (UPS)