Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 3000VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC
Mfr # SMX3000RMHV2UNC
Zoro # G5073472
product price: $3,026.99
/ea
Free Shipping & Returns
$3,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VA Rating - UPS Systems 3.0 kVA
- UPS Type Line Interactive
- Watts - UPS Systems 2.7 kW
- Power Rating 3000VA
- Input Voltage - UPS Systems 208V AC, 220V AC, 230V AC, 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMX3000RMHV2UNC
- Zoro # G5073472
- UPC # 731304272694
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 8 ft |
Width | 17 in |
Depth | 26 in |
Height | 3 in |
Cable Length | 8 ft |
Rack Height | 2U |
Description
UPS System, Line Interactive, Power Rating 3 kVA, Wattage 2.7 kW, Input Voltage 208V AC, 220V AC, 230V AC, 240V AC, Output Voltage 208V AC, 220V AC, 230V AC, 240V AC, Backup Time (Half/Full Load) 14 min/5 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 11, Medical Grade No, NEMA Receptacle Configuration No Configuration, NEMA Plug Configuration L5-30P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 4 to 8 msec, Width 17 in, Depth 26 in, Height 3 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (SNAPGF20W)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- POWER FIRST 14.5" L Cable Tie RD PK 100 (36J231)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Aluminum (746059)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V , In:120V (BK500BLK)
- APC Smart UPS, 3000VA, 10 Outlets, Rack, Out: 230V AC , In:230V (SRT3000RMXLI)
- APC UPS System, 6000VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC Smart UPS, 3kVA, 3 Outlets, Rack, Out: 208V AC , In:208V (SRT3000RMXLT)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- APC Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- TRIPP LITE UPS System, 1.5kVA, 10 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI1500LCDT)
- Apc Uninterruptible Power Supplies (UPS)