Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC
Mfr # SMX3000LVNC
Zoro # G5105943
product price: $2,466.99
/ea
Free Shipping & Returns
$2,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VA Rating - UPS Systems 2.88 kVA
- UPS Type Line Interactive
- Watts - UPS Systems 2.7 kW
- Power Rating 3000VA
- Input Voltage - UPS Systems 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMX3000LVNC
- Zoro # G5105943
- UPC # 731304292654
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 7 in |
Height | 17 in |
Cord Length | 8 ft |
Depth | 19 in |
Cable Length | 8 ft |
Rack Height | 4U |
Description
UPS System, Line Interactive, Power Rating 2.88 kVA, Wattage 2.7 kW, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 18 min/6.3 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 10, Medical Grade No, NEMA Receptacle Configuration (1) L5-30R, (3) 5-20R, (6) 5-15R, NEMA Plug Configuration L5-30P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 4 to 8 msec, Width 7 in, Depth 19 in, Height 17 in, Cord Length 8 ft
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A (HBL1221PL)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM8E516)
- SQUARE D Door Kit, I-Line, panelboard, HCP, HCRU, 600V AC/DC (HCW86D)
- ACT Replacement for Tessco 840476015692 (840476015692)
- APC Smart UPS, 3000VA, 10 Outlets, Rack, Out: 230V AC , In:230V (SRT3000RMXLI)
- APC UPS System, 5000VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC Standby UPS System, 650VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK650EI)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- APC UPS System, 140VA, Out: 12V DC , In:12V DC (CP12142LI)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V , In:120V (BK500BLK)
- EATON UPS System, 1000VA, 6 Outlets, Tower, Out: 208V AC , In:208V (9SX1000G)
- Apc Uninterruptible Power Supplies (UPS)