Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC
Mfr # SMX3000LV
Zoro # G5105928
product price: $1,971.99
/ea
Free Shipping & Returns
$1,971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 2.88 kVA
- Watts - UPS Systems 2.7 kW
- Power Rating 3000VA
- Input Voltage - UPS Systems 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMX3000LV
- Zoro # G5105928
- UPC # 731304292647
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 19 in |
Height | 17 in |
Width | 7 in |
Cord Length | 8 ft |
Cable Length | 8 ft |
Rack Height | 4U |
Description
UPS System, Line Interactive, Power Rating 2.88 kVA, Wattage 2.7 kW, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 18 min/6.3 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 10, Medical Grade No, NEMA Receptacle Configuration (1) L5-30R, (3) 5-20R, (6) 5-15R, NEMA Plug Configuration L5-30P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 4 to 8 msec, Width 7 in, Depth 19 in, Height 17 in, Cord Length 8 ft
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1.25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1-1/4)
- FLEXZILLA Pro Extension Cord, 12/3 AWG SJTW, 50, (FZ512830)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, White (1254-HW)
- DAYTON Raised Indicator Light, Red, 120V (22NY47)
- APC UPS System, 3000VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC UPS System, 2000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC UPS System, 600VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC Standby UPS System, 650VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK650EI)
- APC UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- TRIPP LITE UPS System, 1.5kVA, 10 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART1500LCDT)
- Apc Uninterruptible Power Supplies (UPS)