Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 3000VA, Rack, Out: 208/230V AC , In:208/230V AC
Mfr # SMX3000RMHV2U
Zoro # G108391175
product price: $2,969.99
/ea
Free Shipping & Returns
$2,969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 3000VA
- Mounting Rack
- Input Voltage 208/230V AC
- Output Voltage 208/230V AC
- Standards EN/IEC 62040-1:2019/A11:2021 || EN/IEC 62040-2:2006/AC:2006 || EN/IEC 62040-2:2018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMX3000RMHV2U
- Zoro # G108391175
- UPC # 731304268529
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 43.2 cm |
Depth | 66.7 cm |
Height | 8.5 cm |
Cable Length | 6 ft |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TEY Series 40A, 2 Pole, 277/480V AC (TEY240)
- NVENT HOFFMAN Screw-Cover, Type 3R, 8.00x8.00x8.00, Steel (A8R88)
- TEMPCO 12 Guage Ceramic Twistlock Twist-on Wire Connector, (EHD-114-105)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- APC Smart UPS, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V (SMT1500C)
- APC UPS System, 850VA, 8 Outlets, Tower, Out: 120V , In:120V (BX850M)
- APC Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC UPS System, 1.44kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC Standby UPS System, 500VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK500EI)
- APC UPS System, 2200VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- EATON UPS System, 3000VA, 7 Outlets, Tower, Out: 120V AC , In:120V AC (5P3000)
- Apc Power Systems