Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 3000 VA, 2 Outlets, Rack, Out: 208V AC , In:208V AC
Mfr # SMT3000RMT2U
Zoro # G5105812
product price: $2,125.99
/ea
Free Shipping & Returns
$2,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 3.0 kVA
- Watts - UPS Systems 2.7 kW
- Power Rating 3000 VA
- Input Voltage - UPS Systems 208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMT3000RMT2U
- Zoro # G5105812
- UPC # 731304279556
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 19 in |
Depth | 27 in |
Height | 3 in |
Cord Length | 8 ft |
Cable Length | 8 ft |
Rack Height | 2U |
Description
UPS System, Line Interactive, Power Rating 3 kVA, Wattage 2.7 kW, Input Voltage 208V AC, Output Voltage 208V AC, Backup Time (Half/Full Load) 11.7 min/3.4 min, Mounting Rack, Outlet Type UPS/Surge, Number of Outlets 2, Medical Grade No, NEMA Receptacle Configuration (2) L6-20R, NEMA Plug Configuration L6-20P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 4 to 8 msec, Width 19 in, Depth 27 in, Height 3 in, Cord Length 8 ft, Display Type LCD, 50/60 Hz ( +/-3 Hz) Hz
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 9A, 600V AC, Non-Indicating (FRS-R-9)
- AGILUX 12in Male-Male DC Power Supply Barrel Connection Extension Cable Cord 2.1mm x 5.5mm Wh, PK 2 (ACC012-01)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (681)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVG3)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, -/90 min. Backup Time (SMX120BP)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (BC350)
- Apc Power Systems