Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 2880VA, 7 Outlets, Rack/Tower, Out: 120V , In:120V
Mfr # SMX3000RMLVUS
Zoro # G212321969
product price: $2,756.99
/ea
Free Shipping & Returns
$2,756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 2880VA
- Mounting Rack/Tower
- Wattage 2.7 kW
- Input Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMX3000RMLVUS
- Zoro # G212321969
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 2880VA |
Mounting | Rack/Tower |
Wattage | 2.7 kW |
Input Voltage | 120V |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 18 min 3 sec/6 min 15 sec |
Outlet Type | (3) 5-15R,(3) 5-20R,(1) L5-30R NEMA |
Number of Outlets | 7 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- HARTING Rectangular Connector Pole, Female, 40 A (09320006208)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory (HBL6747BRRIV)
- ZORO SELECT Strut Channel, Solid, 304 Stainless Steel (FS-200 ST4 18.00)
- APC Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC Smart UPS, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V (SMT1500C)
- APC UPS System, 600VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC Smart UPS, 1440VA, 6 Outlets, Rack, Out: 120V , In:120V (SMC1500-2UC)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- TRIPP LITE Smart UPS, 750VA, 6 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (SMART750USB)
- Apc Uninterruptible Power Supplies (UPS)