Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 25kVA, Out: 208V , In:208V
Mfr # GUPXC25FS
Zoro # G312141498
Free Shipping & Returns
$17,776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Built-in Bypass
- Power Rating 25kVA
- Wattage 25 kW
- Input Voltage 208V
- Output Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # GUPXC25FS
- Zoro # G312141498
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Built-in Bypass |
Power Rating | 25kVA |
Wattage | 25 kW |
Input Voltage | 208V |
Output Voltage | 208V |
Outlet Type | Hardwired |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Amber, 120V (22NY63)
- ZORO SELECT Clamp, OD 1 1/4 In, 3/4 In W, Cushion, PK25 (COL2013Z1)
- LUTRON Lighting Dimmer, Toggle, Almond, 120V (AYCL-153P-AL)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21037R)
- APC Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC UPS System, 350VA, 6 Outlets, Out: 120V , In:120V AC (BK350)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- APC Line Interactive UPS, 70VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 1.44kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- CYBERPOWER UPS System, 1500VA, 8 Outlets, Out: 120V AC , In:120V AC (CP1500PFCRM2U)
- Apc Power Systems