Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 2200VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC
Mfr # SMT2200RM2UC
Zoro # G5105797
product price: $1,573.99
/ea
Free Shipping & Returns
$1,573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VA Rating - UPS Systems 1.92 kVA
- UPS Type Line Interactive
- Watts - UPS Systems 1.8 kW
- Power Rating 2200VA
- Input Voltage - UPS Systems 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMT2200RM2UC
- Zoro # G5105797
- UPC # 731304279532
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 27 in |
Width | 19 in |
Cord Length | 8 ft |
Height | 3 in |
Cable Length | 8 ft |
Rack Height | 2U |
Description
UPS System, Line Interactive, Power Rating 1.92 kVA, Wattage 1.8 kW, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 15.8 min/5.4 min, Mounting Rack, Outlet Type UPS/Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration (2) 5-20R, (6) 5-15R, NEMA Plug Configuration 5-20P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 4 to 8 msec, Width 19 in, Depth 27 in, Height 3 in, Cord Length 8 ft, Display Type LCD
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 4X (HNF362S)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (7615)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 10-12 AWG, Yellow, 100 Pcs (FDFD5.5-250-100)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V , In:120V (BK500BLK)
- APC UPS System, 350VA, 6 Outlets, Out: 120V , In:120V AC (BK350)
- APC Smart UPS, 1.5kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC UPS System, 650VA, 8 Outlets, Out: 120V , In:120V (APC-BE650G1)
- CYBERPOWER Smart UPS, 1000VA, 8 Outlets, Out: 120V AC , In:120V AC (PR1000LCD)
- Apc Uninterruptible Power Supplies (UPS)