Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 20kVA, Out: 480V , In:480V
Mfr # GVSUPS20KB2GS
Zoro # G712101078
product price: $20,213.99
/ea
Free Shipping & Returns
$20,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Built-in static bypass
- Power Rating 20kVA
- Wattage 20 kW
- Input Voltage 480V
- Output Voltage 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS20KB2GS
- Zoro # G712101078
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Built-in static bypass |
Power Rating | 20kVA |
Wattage | 20 kW |
Input Voltage | 480V |
Output Voltage | 480V |
Outlet Type | Hardwired |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAL2)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 3A, 300V AC, Non-Indicating (A3T3)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (120 105711S1)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 110A, 300V AC, Non-Indicating (A3T110)
- APC UPS System, 1000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC Smart UPS, 1440VA, 6 Outlets, Rack, Out: 120V , In:120V (SMC1500-2UC)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BK500BLK)
- APC UPS System, 650VA, 8 Outlets, Out: 120V , In:120V (APC-BE650G1)
- TRIPP LITE Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SMART1500LCD)
- Apc Power Systems