Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 2000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC
Mfr # SMX2000RMLV2UNC
Zoro # G5105900
Free Shipping & Returns
$2,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 1.92 kVA
- Watts - UPS Systems 1.8 kW
- Power Rating 2000VA
- Input Voltage - UPS Systems 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SMX2000RMLV2UNC
- Zoro # G5105900
- UPC # 731304288107
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 3 in |
Cord Length | 8 ft |
Width | 17 in |
Depth | 26 in |
Cable Length | 8 ft |
Rack Height | 2U |
Description
UPS System, Line Interactive, Power Rating 1.92 kVA, Wattage 1.8 kW, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 27.6 min/11 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 7, Medical Grade No, NEMA Receptacle Configuration (1) L5-20R, (3) 5-15R, (3) 5-20R, NEMA Plug Configuration 5-20P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 4 to 8 msec, Width 17 in, Depth 26 in, Height 3 in, Cord Length 8 ft
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Reed Instruments Thermo-Hygrometer, 0/100%Rh, -4/140F, -20/60C (R6001)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3697)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- SQUARE D 277VAC Electrically Held Lighting Contactor 4P 30A (8903LO40V04)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V , In:120V (BE650G1)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC UPS System, 6000VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V , In:120V (BK500BLK)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- EATON UPS System, 550VA, 8 Outlets, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- Apc Power Systems