Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 2000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC
Mfr # SMX2000RMLV2U
Zoro # G5105882
product price: $1,699.99
/ea
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 1.92 kVA
- Watts - UPS Systems 1.8 kW
- Power Rating 2000VA
- Input Voltage - UPS Systems 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMX2000RMLV2U
- Zoro # G5105882
- UPC # 731304268536
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 8 ft |
Width | 17 in |
Height | 3 in |
Depth | 26 in |
Cable Length | 8 ft |
Rack Height | 2U |
Description
UPS System, Line Interactive, Power Rating 1.92 kVA, Wattage 1.8 kW, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 27.6 min/11 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 7, Medical Grade No, NEMA Receptacle Configuration (1) L5-20R, (3) 5-15R, (3) 5-20R, NEMA Plug Configuration 5-20P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 4 to 8 msec, Width 17 in, Depth 26 in, Height 3 in, Cord Length 8 ft
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN2)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 25A, 600V AC, Indicating (TRS25RID)
- POWER FIRST Plug-In GFCI, Wht, 15A, 5-15P, Indoor, 125VAC (11X433)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.5 in (8910DPA42V02)
- APC UPS System, 600VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC UPS System, 2200VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- APC Smart UPS, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V (SMT1500C)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V , In:120V (BK500BLK)
- APC UPS System, 1000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- TRIPP LITE UPS System, 3kVA, 9 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART3000RMXL2U)
- Apc Uninterruptible Power Supplies (UPS)