Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 1500VA, Tower
Mfr # 925793
Zoro # G4455648
product price: $2,213.99
/ea
Free Shipping & Returns
$2,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Double Conversion
- Power Rating 1500VA
- Mounting Tower
- Size 10000
- Type Uninterruptible Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 925793
- Zoro # G4455648
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Size | 10000 |
Details
Item | UPS System |
UPS Type | Double Conversion |
Power Rating | 1500VA |
Mounting | Tower |
Type | Uninterruptible Power Supply |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Z-WAVE PLUS ACCESSORY DIMMER (RF9642-ZDBK)
- SQUARE D Cover, Flush, 15.45inWx40.57inL (QOC342MQF)
- AMPHENOL RJF SQUARE FLANGE RECEPT OD (RJF21G)
- GE Miniature Circuit Breaker, THQP Series 45A, 2 Pole, 120/240V AC (THQP245)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC UPS System, 3000VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC UPS System, 5000VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- EZGENERATION Avr Ups 120v (EZ60744)
- Apc Uninterruptible Power Supplies (UPS)