Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V
Mfr # BR1500MS
Zoro # G411997798
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1500VA
- Wattage 900 W
- Input Voltage 120V
- Output Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # BR1500MS
- Zoro # G411997798
- UPC # 731304335405
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 1500VA |
Wattage | 900 W |
Input Voltage | 120V |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 14 min 30 sec/4 min 7 sec |
Outlet Type | (4) NEMA 5-15R (Surge Protection), (6) NEMA 5-15R (Battery Backup) |
Number of Outlets | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0608G)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947621)
- EATON WIRING DEVICES WI-FI SMART DIMMER (WACD-C2-SP-L)
- DOLPHIN COMPONENTS Insulation Displacement Connector, Sealant Filled, BL, PK100 (DC-100-S)
- APC UPS System, 2000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC Line Interactive UPS, 70VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 140VA, Out: 12V DC , In:12V DC (CP12142LI)
- APC UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BK500BLK)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- TRIPP LITE UPS System, 1.5kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1500XLCD)
- Apc Uninterruptible Power Supplies (UPS)