Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V
Mfr # APCBN1500M2
Zoro # G303952430
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 1500VA
- Input Voltage 120V
- Output Voltage 120V
- Outlet Type (10) NEMA 5-15R
- Number of Outlets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APCBN1500M2
- Zoro # G303952430
- UPC # 731304335375
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 1500VA |
Input Voltage | 120V |
Output Voltage | 120V |
Outlet Type | (10) NEMA 5-15R |
Number of Outlets | 10 |
Description
Features
- 1500VA with 10 total outlets 6 battery backup, 4 surge protection only
- Active PFC compatible
- LCD interface provides quick and easy information on the health and status of the UPS
- Automatic voltage regulation maintains voltage conditions without using battery power
- Hot swappable user replaceable batteries
- 1Gb network dataline surge protection
- Chemistry: Lead Acid
- Voltage: 1500VA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 2ft, Cord Length: 2 ft. (P004-002-5)
- HARTING Han 8 Mod-Female-C 16 A, PK 2 (09140083101)
- NVENT HOFFMAN Louver Plate Kit, 10.56 in. Hx9.5 in. W (AVK88)
- SCHNEIDER ELECTRIC Fuse Holder, 30A Amp Range, CC UL Class, 1 Poles, 12 PK (DFCC1)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- APC UPS System, 140VA, Out: 12V DC , In:12V DC (CP12142LI)
- APC UPS System, 650VA, 8 Outlets, Out: 120V , In:120V (APC-BE650G1)
- APC Smart UPS, 1.5kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC Smart UPS, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX2000LV)
- APC UPS System, 10000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BK500BLK)
- Apc Uninterruptible Power Supplies (UPS)