Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 1500 VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC
Mfr # SMX1500RM2U
Zoro # G5105858
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 1.44 kVA
- Watts - UPS Systems 1.2 kW
- Power Rating 1500 VA
- Input Voltage - UPS Systems 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMX1500RM2U
- Zoro # G5105858
- UPC # 731304268628
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 4 in |
Width | 17 in |
Cord Length | 8 ft |
Depth | 19 in |
Description
UPS System, Line Interactive, Power Rating 1.44 kVA, Wattage 1.2 kW, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 17.2 min/5.8 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration (8) 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 4 to 8 msec, Width 17 in, Depth 19 in, Height 4 in, Cord Length 8 ft, Display Type LCD
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (U065NA1)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 200A, 250V AC (A2K200R)
- SIEMENS Push Button operator, 30 mm, Red (52PP2W2)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C320)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC Power Saving Back-Ups Pro 1500, 230V (BR1500GI)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120RMBP2U)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- Apc Power Systems