Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 140VA, Out: 12V DC , In:12V DC
Mfr # CP12142LI
Zoro # G9942679
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 140VA
- Wattage 38 W
- Input Voltage 12V DC
- Output Voltage 12V DC
- Width 7.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # CP12142LI
- Zoro # G9942679
- UPC # 731304338741
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 7.4 in |
Depth | 3.78 in |
Height | 3.78 in |
Rack Height | 0 |
Details
Item | UPS System |
Power Rating | 140VA |
Wattage | 38 W |
Input Voltage | 12V DC |
Output Voltage | 12V DC |
Battery Type | Li-Ion (Lithium-Ion) |
Nominal Output Voltage | 12VDC |
Product Orientation | Tower |
Output Power Capacity, VA | 140 |
Approvals | EN 55022 class A, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC part 15 class B |
Typical recharge time | 24 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 38 A, Reversing: No (3RT20281AP60)
- EATON ProxSwitch, 18mm, Shielded, PNP, NC, 2m (E57G-18SPC5-C2)
- LEVITON Dual Fan/Lght Contrl Wht (66DF-W)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 10A, 1 Pole, Not Rated, C Curve (M9U21110)
- APC UPS System, 3000VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC UPS System, 350VA, 6 Outlets, Out: 120V , In:120V AC (BK350)
- APC Smart UPS, 3kVA, 8 Outlets, Rack, Out: 208/230V AC , In:208/230V AC (SRT3000RMXLW-IEC)
- APC UPS System, 1500VA, 10 Outlets, Out: 230V , In:230V (BR1500GI)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- Apc Uninterruptible Power Supplies (UPS)