Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 10kVA, Out: 400V , In:400V
Mfr # GVSUPS10KB4HS
Zoro # G112100893
Free Shipping & Returns
$20,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Built-in static bypass
- Power Rating 10kVA
- Wattage 10 kW
- Input Voltage 400V
- Output Voltage 400V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # GVSUPS10KB4HS
- Zoro # G112100893
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Built-in static bypass |
Power Rating | 10kVA |
Wattage | 10 kW |
Input Voltage | 400V |
Output Voltage | 400V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B-5V)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 30A (HBL8431C)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (27024901)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- APC UPS System, 1.44kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC Standby UPS System, 650VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK650EI)
- APC Sine Wave UPS, 1500VA, 10 Outlets, Out: 120V , In:120V (BR1500MS2)
- APC Smart UPS, 1kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (BC350)
- Apc Power Systems