Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 10kVA, Out: 400V , In:400V
Mfr # GVSUPS10KB2HS
Zoro # G712100903
product price: $18,237.99
/ea
Free Shipping & Returns
$18,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Built-in static bypass
- Power Rating 10kVA
- Wattage 10 kW
- Input Voltage 400V
- Output Voltage 400V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS10KB2HS
- Zoro # G712100903
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Built-in static bypass |
Power Rating | 10kVA |
Wattage | 10 kW |
Input Voltage | 400V |
Output Voltage | 400V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100025B)
- TENNANT Circuitbreaker, 25.0a, Resetable (383724)
- APC UPS System, 650VA, 8 Outlets, Out: 120V , In:120V (APC-BE650G1)
- APC Standby UPS System, 650VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK650EI)
- APC Smart UPS, 3kVA, 8 Outlets, Rack, Out: 208/230V AC , In:208/230V AC (SRT3000RMXLW-IEC)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BK500BLK)
- APC Smart UPS, 3kVA, 3 Outlets, Rack, Out: 208V AC , In:208V (SRT3000RMXLT)
- APC Line Interactive UPS, 70VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- Apc Power Systems