Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 10kVA, Out: 208V , In:208V
Mfr # GVSUPS10KFS
Zoro # G512103845
product price: $14,292.99
/ea
Free Shipping & Returns
$14,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Built-in static bypass
- Power Rating 10kVA
- Wattage 10 kW
- Input Voltage 208V
- Output Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS10KFS
- Zoro # G512103845
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Built-in static bypass |
Power Rating | 10kVA |
Wattage | 10 kW |
Input Voltage | 208V |
Output Voltage | 208V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE BEP Pro Installer Class T Fuse Holder w/2 Additional Studs - 225-400A (778-T2S-400)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 200A, 600V AC, Non-Indicating (KTS-R-200)
- GARDNER BENDER Terminal Kit, 600 V, 22 to 10 AWG Wire, Assorted (TK-40)
- WIEGMANN Fiberglass Enclosure, 19.70 in H, 16 in W, 11.24 in D, NEAM 4X; 12, Hinged (HW-N4X201610CHW)
- APC UPS System, 2000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC UPS System, 6000VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC Smart UPS, 750VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX750C)
- APC UPS System, 850VA, 8 Outlets, Tower, Out: 120V , In:120V (BX850M)
- APC UPS System, 10000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR550U)
- Apc Uninterruptible Power Supplies (UPS)