Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 100kVA, Out: 208V , In:600V
Mfr # GUPXC100LFDIS
Zoro # G512141496
product price: $55,226.99
/ea
Free Shipping & Returns
$55,226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Built-in Bypass
- Power Rating 100kVA
- Wattage 100 kW
- Input Voltage 600V
- Output Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GUPXC100LFDIS
- Zoro # G512141496
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Built-in Bypass |
Power Rating | 100kVA |
Wattage | 100 kW |
Input Voltage | 600V |
Output Voltage | 208V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- HUBBELL 30A Isolated Ground Locking Receptacle 4P 5W 120/208VAC (IG2810)
- DRYCONN Small Waterproof Wire Connector, PK150 (62146)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP1515)
- APC UPS System, 8000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC UPS System, 3000VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC UPS System, 2200VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- Apc Power Systems