Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC
Mfr # SMT1000C
Zoro # G5105727
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 1.0 kVA
- Watts - UPS Systems 700.0 W
- Power Rating 1000VA
- Input Voltage - UPS Systems 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMT1000C
- Zoro # G5105727
- UPC # 731304268659
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 17 in |
Height | 9 in |
Width | 7 in |
Cord Length | 6 ft |
Rack Height | 0 |
Description
UPS System, Line Interactive, Power Rating 1 kVA, Wattage 700 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 19 min/5.8 min, Mounting Tower, Outlet Type UPS/Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration (8) 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 4 to 8 msec, Width 7 in, Depth 17 in, Height 9 in, Cord Length 6 ft, Display Type LCD, 50/60 Hz ( +/-3 Hz) Hz
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- SIMPSON STRONG-TIE G185 3x5 FramAngle ZMax (A35Z)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P263I)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, White, PVC Insulation (411040501)
- APC UPS System, 1000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC UPS System, 10000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- APC UPS System, 2000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC UPS System, 650VA, 8 Outlets, Out: 120V AC , In:120V (BE650G1-LM)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Rack/Tower, Out: 220/230/240V AC , In:230V AC (SMX1500LCD)
- Apc Power Systems