Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS Module, Out: 230V AC , In:[seVoltCodes:230, seVoltCodes:400 3PH]
Mfr # SYPM4KI
Zoro # G0275358
Free Shipping & Returns
$5,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230, seVoltCodes:400 3PH]
- Output Voltage 230V AC
- Height 5.91 in
- Width 9.84 in
- Depth 22.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SYPM4KI
- Zoro # G0275358
- UPC # 731304218883
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 5.91 in |
Width | 9.84 in |
Depth | 22.24 in |
Rack Height | 4 |
Details
Item | UPS Module |
Input Voltage | [seVoltCodes:230, seVoltCodes:400 3PH] |
Output Voltage | 230V AC |
Output Power Capacity, VA | 4000 |
Nominal Output Voltage | 230V |
Waveform type | Sine wave |
Mount Position | Front |
Topology | Double conversion online |
Output Connections | 1 |
Product Orientation | Tower |
Approvals | C-Tick, CE, EN 50091-1, EN 50091-2, EN 55022 class A, EN 55024, EN 60950, GOST, IEC 60950, VDE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Interior, 1200A, 3 Poles (QMB310LEX)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 5 in D (SCE-1210CHNF)
- C2G 100Ft Cat6 Snagless Utp Unshielded Ethernet Network Patch Cable (Taa) (10322)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC UPS System, 2200 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- TRIPP LITE UPS Replacement Battery, 12VDC, 1U, TL (RBC62-1U)
- Apc Power Systems