Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS Module, Out: 230/400V AC , In:[seVoltCodes:400 3PH]
Mfr # SYPM10K16H
Zoro # G0346161
product price: $13,020.99
/ea
Free Shipping & Returns
$13,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:400 3PH]
- Output Voltage 230/400V AC
- Depth 27.56 in
- Height 5.2 in
- Width 19.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SYPM10K16H
- Zoro # G0346161
- UPC # 731304252153
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 27.56 in |
Height | 5.2 in |
Width | 19.02 in |
Rack Height | 0 |
Details
Item | UPS Module |
Input Voltage | [seVoltCodes:400 3PH] |
Output Voltage | 230/400V AC |
Topology | Double conversion online |
Output Power Capacity, VA | 16000 |
Approvals | CE, EN 50091-1, EN 50091-3, FCC part 15 class A, VFI-SS-111 |
Mount Position | Front |
Maximum Input Current | 33 |
Input Connection Type | Hard wire 5-wire (3P + N + E) |
Nominal Output Voltage | 230V,400V 3PH |
Output Connections | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDYEL500)
- RACO Handy Ell Connector Rgd 90 3/4 Zinc (2691)
- EATON BUSSMANN Fuse, MDL Series, Time Delay, 1-8/10A, 250V AC, 100A at 250V AC, 5 PK (MDL-1-8/10-R)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-350-4/0-EC)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC Power Saving Back-Ups Pro 1500, 230V (BR1500GI)
- TRIPP LITE UPS System, 1.05 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1050SLT)
- Apc Uninterruptible Power Supplies (UPS)