Shop All Uninterruptible Power Supplies (UPS)
Apc
Ups Installation
Mfr # UPSINSTL
Zoro # G000440650
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # UPSINSTL
- Zoro # G000440650
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT EZ-Runner 2 Channel Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-2CH-BK)
- OMRON Relay, 5Pin, SPDT, 10A, 12VDC (G2R-1-T-DC12)
- PANDUIT Wall Plate, Single Gang, 4 Ports, Off White (CFPE4IWY)
- INTERMATIC Electromechanical Timer, Multi Operation (T1905E)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC APC Back-UPS CS 500 Black (BK500BLK)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- TRIPP LITE UPS System, 600 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET600U)
- Apc Uninterruptible Power Supplies (UPS)