Shop All Uninterruptible Power Supplies (UPS)
Apc
Standby UPS System, Out: 230V AC , In:[seVoltCodes:230]
Mfr # BK650EI
Zoro # G0272390
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Battery Type Lead-acid battery
- Depth 11.18 in
- Width 3.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # BK650EI
- Zoro # G0272390
- UPC # 731304219781
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 11.18 in |
Width | 3.58 in |
Height | 6.5 in |
Rack Height | 0 |
Details
Item | Standby UPS System |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Beige |
Product Orientation | Tower |
Maximum Input Current | 7 |
Mount Position | Front |
Typical recharge time | 8 |
Surge Energy Rating | 310 |
Output Power Capacity, VA | 650 |
Topology | Standby |
Interface Port(s) | Optional Simple Signalling RS232 cable,USB |
Waveform type | Stepped approximation to a sinewave |
Output Connections | 6 |
Input Connection Type | IEC 60320 C14 |
Approvals | A-Tick, C-Tick, CE, GOST, NEMKO |
Nominal Output Voltage | 230V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 1K (XB5AD912R1K)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- TELEMECANIQUE SENSORS WirelessLimitSwitch, RollerLeverPlunger (XCMWD15)
- TWECO Tweco 358-9205-1130 Tw Gc-300 Ground Clamp9205-1130 (358-9205-1130)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC Back Ups Pro Br 1350Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (BR1350MS)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- CYBERPOWER 450VA 260W Compact Standby UPS, EC450G (EC450G)
- Apc Uninterruptible Power Supplies (UPS)