Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS Battery, Out: 230V AC , In:[seVoltCodes:230]
Mfr # BK350EI
Zoro # G0153162
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Cord Length 3.81
- Height 6.5 in
- Depth 11.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # BK350EI
- Zoro # G0153162
- UPC # 731304016342
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 3.81 |
Height | 6.5 in |
Depth | 11.18 in |
Width | 3.58 in |
Rack Height | 0 |
Details
Item | UPS Battery |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Beige |
Typical recharge time | 6 |
Maximum Input Current | 7 |
Topology | Standby |
Interface Port(s) | Optional Simple Signalling RS232 cable,USB |
Input Connection Type | IEC 60320 C14 |
Mount Position | Front |
Output Power Capacity, VA | 350 |
Nominal Output Voltage | 230V |
Product Orientation | Tower |
Output Connections | 6 |
Surge Energy Rating | 310 |
Approvals | C-Tick, CE, GOST, VDE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 30A Locking Plug 2P 3W 24-32VDC YL (HBL328DCP)
- DAYTON Photocontrol, Threaded, 120VAC (26WA82)
- HUBBELL PREMISE WIRING Wall Plate, 9 Port (IFP29W)
- SCHNEIDER ELECTRIC HDSS TYPE3R 600V 200 AMP 3 POLE Fuse (VH364R)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC Power Saving Back-Ups Pro 1500, 230V (BR1500GI)
- SIEMENS UPS System, 800 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41340GB000AY0)
- Apc Power Systems