Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC
Mfr # RBC43
Zoro # G5073481
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U
- Voltage - Batteries 48V DC
- Battery Connection Detachable Cable
- Width - Batteries 8 1/2 in
- Height - Batteries 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # RBC43
- Zoro # G5073481
- UPC # 731304218463
- Country of Origin Viet Nam
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width - Batteries | 8 1/2 in |
Height - Batteries | 3 in |
Depth - Batteries | 21 in |
Width | 8.5" |
Depth | 53.3 cm |
Height | 7.6 cm |
Description
Replacement UPS Battery, For Use With Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, Voltage - Batteries 48V DC, Battery Connection Detachable Cable, Height - Batteries 3 in, Depth - Batteries 21 in, Width - Batteries 8 1/2 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-FN-0100-D-C2 F.14-SST (DD51)
- APPLETON ELECTRIC Conduit Body Cover, GRJ Series (GRJK-S)
- BRIDGEPORT FITTINGS Set Screw Coupling, Steel, 1-1/4" Trade Sz (EC-125R)
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 100 (TYS6-280)
- APC UPS Battery, Mfr. No. SMT2200, SMT3000, SUA5000R5TXFMR, SUA5000RMT5U, 12V DC, Detachable Cable (RBC55)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- APC APC RBC2 Replacement Battery Cartridge #2 (RBC2)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- APC UPS Battery, Mfr. No. SMT1500, 48V DC, Detachable Cable (RBC7)
- TORO Toro 7008787 60V Flex-Force Battery Charger (7008787)
- Apc Power Systems