Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
UPS Battery, Mfr. No. SMX120RMBP2U, 120V DC, Detachable Cable
Mfr # APCRBC118
Zoro # G5120442
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SMX120RMBP2U
- Voltage - Batteries 120V DC
- Battery Connection Detachable Cable
- Battery Connection - UPS Batteries Detachable Cable
- Height - Batteries 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APCRBC118
- Zoro # G5120442
- UPC # 731304282686
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height - Batteries | 3 in |
Width - Batteries | 8 in |
Depth - Batteries | 23 in |
Width | 20.3 cm |
Depth | 58.4 cm |
Height | 7.6 cm |
Description
Replacement UPS Battery, For Use With Mfr. No. SMX120RMBP2U, Voltage - Batteries 120V DC, Battery Connection Detachable Cable, Height - Batteries 3 in, Depth - Batteries 23 in, Width - Batteries 8 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Clear (HS365-S10-CLEAR)
- HELI-TUBE 3/16 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/16 UR-100)
- HUBBELL 30A Watertight Locking Connector 3P 3W 125/250VAC (HBL29W08)
- APC APC RBC17 Replacement Battery Cartridge #17 (RBC17)
- APC UPS Battery, Mfr. No. SMT1500, 48V DC, Detachable Cable (RBC7)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- HONEYWELL Replacement Part (CP-BAT)
- Apc Uninterruptible Power Supplies (UPS) Accessories