Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC
Mfr # APCRBC143
Zoro # G5120460
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC
- Voltage - Batteries 120V DC
- Battery Connection Detachable Cable
- Width - Batteries 11 in
- Depth - Batteries 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # APCRBC143
- Zoro # G5120460
- UPC # 731304292548
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width - Batteries | 11 in |
Depth - Batteries | 19 in |
Height - Batteries | 9 in |
Width | 11" |
Height | 22.5 cm |
Depth | 48.1 cm |
Description
Replacement UPS Battery, For Use With Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, Voltage - Batteries 120V DC, Battery Connection Detachable Cable, Height - Batteries 9 in, Depth - Batteries 19 in, Width - Batteries 11 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, Flat, Blank (8752)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828SPTC)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Yellow, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDYEL1000)
- SOUTHWIRE 14 AWG 2 Conductor Stranded Metal Clad Lite Whip 600VAC (55295102)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, Detachable Cable (APCRBC123)
- APC UPS Battery, Mfr. No. SU1400RM2U, ['12V DC' '110V AC'], Detachable Cable (RBC24)
- APC BATT EXT FOR SRT5K/6K RACK (SRT192RMBP)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC (RBC43)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 8 Outlets, 550 VA, 420 J (AVR550U)
- Apc Power Systems