Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable
Mfr # APCRBC133
Zoro # G5120637
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SMT1500RM2U
- Voltage - Batteries 48V DC
- Battery Connection Detachable Cable
- Depth - Batteries 13 1/2 in
- Width - Batteries 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APCRBC133
- Zoro # G5120637
- UPC # 731304291282
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth - Batteries | 13 1/2 in |
Width - Batteries | 8 1/2 in |
Height - Batteries | 3 1/4 in |
Depth | 34.3 cm |
Width | 21.6 cm |
Height | 8.3 cm |
Description
Replacement UPS Battery, For Use With Mfr. No. SMT1500RM2U, Voltage - Batteries 48V DC, Battery Connection Detachable Cable, Height - Batteries 3 1/4 in, Depth - Batteries 13 1/2 in, Width - Batteries 8 1/2 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Padlock Attachment, 30 mm, Transparent (9001K107)
- APC Apc Essential Surgearrest 6 Outlet 3 Foot Cord Dual Pack 120V (PE63DP)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- TESTO Saveris 2 - Set For Temperature Monitoring In Refrigerators (0572 2103)
- APC Apc Replacement Battery Cartridge #135 (APCRBC135)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, Detachable Cable (RBC6)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC (RBC43)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- APC UPS Battery, Mfr. No. SMT2200, SMT3000, SUA5000R5TXFMR, SUA5000RMT5U, 12V DC, Detachable Cable (RBC55)
- Apc Power Systems