Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
UPS Battery, Mfr. No. SMT1500, 48V DC, Detachable Cable
Mfr # RBC7
Zoro # G5073411
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SMT1500
- Voltage - Batteries 48V DC
- Battery Connection Detachable Cable
- Width - Batteries 6 in
- Battery Connection - UPS Batteries Detachable Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # RBC7
- Zoro # G5073411
- UPC # 731304003298
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width - Batteries | 6 in |
Height - Batteries | 6 3/4 in |
Depth - Batteries | 7 1/4 in |
Depth | 18.3 cm |
Height | 17.3 cm |
Width | 6" |
Description
Replacement UPS Battery, For Use With Mfr. No. SMT1500, Voltage - Batteries 48V DC, Battery Connection Detachable Cable, Height - Batteries 6 3/4 in, Depth - Batteries 7 1/4 in, Width - Batteries 6 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Outlet Strip, 4 Outlets, Metal Case (4SPDX)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 3 Pole, 240V AC (BQ3B060)
- BLUE SEA SYSTEMS Blue Sea 5127 150A ANL Fuse (5127)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC3)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, Detachable Cable (APCRBC123)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- APC UPS Battery, Mfr. No. SU1400RM2U, ['12V DC' '110V AC'], Detachable Cable (RBC24)
- APC APC RBC4 Replacement Battery Cartridge #4 (RBC4)
- APC BATT EXT FOR SRT5K/6K RACK (SRT192RMBP)
- VERTIV Gxt4 48V Rt Ebc W/ Rmkit For 500-2Kva Rt (GXT4-48VBATT)
- Apc Uninterruptible Power Supplies (UPS) Accessories