Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
UPS Battery, Mfr. No. SMT1000, 12V DC, 11 Ah, Detachable Cable
Mfr # RBC6
Zoro # G404897326
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SMT1000
- Voltage - Batteries 12V DC
- Capacity - Batteries 11 Ah
- Battery Connection Detachable Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # RBC6
- Zoro # G404897326
- UPC # 731304003281
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | Mfr. No. SMT1000 |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 11 Ah |
Battery Connection | Detachable Cable |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 280VAC, 10A (A2410)
- LEVITON GFCI RECEP 20A GRAY (GFNT2-KGY)
- RACO Set Screw Connector, 3/4" Conduit, Steel (2003)
- SQUARE D 24VAC Mechanically Held Lighting Contactor 2P 30A (8903LXO20V01)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- APC UPS Battery, APC UPS, 24V DC, 9 Ah (APCRBC161)
- APC UPS Battery, Mfr. No. SMX120RMBP2U, 120V DC, Detachable Cable (APCRBC118)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, 7 Ah, Detachable Cable (RBC32)
- HONEYWELL Replacement Part, BW Icon, BW Icon+, 5V (CP-BAT)
- Apc Uninterruptible Power Supplies (UPS) Accessories