Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
UPS Battery, Mfr. No. BR1000, 24V DC, 7 Ah, Detachable Cable
Mfr # RBC32
Zoro # G5116540
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. BR1000
- Voltage - Batteries 24V DC
- Capacity - Batteries 7 Ah
- Battery Connection Detachable Cable
- Width - Batteries 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # RBC32
- Zoro # G5116540
- UPC # 731304219088
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width - Batteries | 5 3/4 in |
Depth - Batteries | 2 1/2 in |
Height - Batteries | 7 3/4 in |
Depth | 6.4 cm |
Width | 14.9 cm |
Height | 19.7 cm |
Description
Replacement UPS Battery, For Use With Mfr. No. BR1000, Voltage - Batteries 24V DC, Battery Connection Detachable Cable, Height - Batteries 7 3/4 in, Depth - Batteries 2 1/2 in, Width - Batteries 5 3/4 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Oil Filter, Kubota (866050GT)
- CALCONDUIT Nipple, 1/2 in. x 2 in., GRC (876602)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2)
- WELLS LAMONT National Hardware Cable Clamp Kit, 1/8 in Dia Cable, Stainless Steel (N100-349)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- APC UPS Battery, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, Mfr. No. SMT2200, SMT3000, SUA5000R5TXFMR, SUA5000RMT5U, 12V DC, 17 Ah (RBC55)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- Apc Power Systems