Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
UPS Battery, APC UPS, 24V DC, 9 Ah, Connectors
Mfr # RBC33
Zoro # G604896822
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With APC UPS
- Voltage - Batteries 24V DC
- Capacity - Batteries 9 Ah
- Battery Connection Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # RBC33
- Zoro # G604896822
- UPC # 731304219095
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | APC UPS |
Voltage - Batteries | 24V DC |
Capacity - Batteries | 9 Ah |
Battery Connection | Connectors |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Combination Coupling, 3/4" Conduit (1943)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1450)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 4; 12, Hinged (A10106CHFL)
- APC UPS Battery, APC UPS, 12V DC, 12 Ah, Connectors (RBC4)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, 11 Ah, Detachable Cable (RBC6)
- APC UPS Battery, Mfr. No. SMX120RMBP2U, 120V DC, Detachable Cable (APCRBC118)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- APC Extension UPS Battery, 31XF63, 43Y979, 120V, Attached Cable (SMX120RMBP2U)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- Apc Power Systems