Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
UPS Battery, APC UPS, 12V DC, 6 Ah, Connectors
Mfr # APCRBC106
Zoro # G0250438
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With APC UPS
- Voltage - Batteries 12V DC
- Capacity - Batteries 6 Ah
- Battery Connection Connectors
- Height 1.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APCRBC106
- Zoro # G0250438
- UPC # 731304244400
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 1.89 in |
Width | 4.02 in |
Depth | 5.51 in |
Rack Height | 0 |
Details
Item | UPS Battery |
For Use With | APC UPS |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 6 Ah |
Battery Connection | Connectors |
Color | Black |
Battery Type | Lead-acid battery |
Product Orientation | Tower |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Counter-Sunk Hex Head Plug, 1-1/2in. (S61500CSHP)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL51-73)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL5100RS1W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- APC External Battery Pack, APC Smart-UPS On-Line SRT, 192V DC (SRT192RMBP)
- Apc Uninterruptible Power Supplies (UPS) Accessories