Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
UPS Battery, 48V DC, Connectors
Mfr # RBC27
Zoro # G703998373
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 48V DC
- Battery Connection Connectors
- Height 10.8 cm
- Depth 57.2 cm
- Width 16.5 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # RBC27
- Zoro # G703998373
- UPC # 731304099840
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 10.8 cm |
Depth | 57.2 cm |
Width | 16.5 cm |
Details
Item | UPS Battery |
Voltage - Batteries | 48V DC |
Battery Connection | Connectors |
Device Mounting | Enclosed battery cartridge |
Mounting Mode | not rack-mountable |
Storage altitude | 0-50000 ft |
Battery Voltage | 48V |
Operating altitude | 0...10000 ft |
Provided Equipment | All required connectors || Battery recycling guide || Metallic battery tray or enclosure || Reusable packaging || Installation guide |
Storage Relative Humidity | 0-95 % |
Ambient Air Temperature For Storage | -5-45°C |
Relative Humidity | 0-95 % |
Product Or Component Type | replacement battery cartridge |
Ambient Air Temperature For Operation | 0-40°C |
Battery Type | Lead-Acid battery |
Number Of Cables | 1 |
Additional Information | The SU48R3XLBP requires two(2) RBC27's. |
Description
APC provides power protection, environmental control and site monitoring services that are designed to proactively identify and correct problems before downtime occurs. Over the years, APC has received more than 150 awards worldwide for reliability and innovation of solutions - more than any other UPS manufacturer. APC's solutions are accepted as "best of breed" across the globe. You deserve the legendary reliability and peace of mind that only APC can provide.
Primary Information
Battery Type : UPS battery
Battery Form Factor : Internal
Battery Technology : Lead-Acid battery
Battery Capacity : N/A
Header / Model : #27
Service&Support
Service & Support Type : 1 year warranty
UNSPSC Code
UNSPSC Code : 26111700
Primary Information
Battery Type : UPS battery
Battery Form Factor : Internal
Battery Technology : Lead-Acid battery
Battery Capacity : N/A
Header / Model : #27
Service&Support
Service & Support Type : 1 year warranty
UNSPSC Code
UNSPSC Code : 26111700
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610NK)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50-A)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- SWE-TECH 3C BNC Female to RCA Male Adapter (FWT30X2-03100)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- APC UPS Battery, Back-UPS BH/BK Models, 12V DC, 7 Ah, Connectors (RBC2)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC, 10 Ah (RBC43)
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- Apc Uninterruptible Power Supplies (UPS) Accessories