Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
UPS Battery, 24V DC, 7 Ah, Connectors
Mfr # RBC22
Zoro # G504897325
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 24V DC
- Capacity - Batteries 7 Ah
- Battery Connection Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # RBC22
- Zoro # G504897325
- UPC # 731304015796
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
Voltage - Batteries | 24V DC |
Capacity - Batteries | 7 Ah |
Battery Connection | Connectors |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (2363)
- BURNDY Split-Bolt Connector, 6 str to 2 str (KS23)
- QUICKCABLE Shrink Tubing, 1.125in ID, Bk, 1-1/2in, PK10 (5615-360-010B)
- HAMMOND IEC 4 OUTLET 10 in. P-BAR (1581T4)
- APC UPS Battery, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, Mfr. No. SMX120RMBP2U, 120V DC, Detachable Cable (APCRBC118)
- APC UPS System, Mfr. No. SYA16K16P, 120V DC, Detachable Cable (SYBT5)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, 7 Ah, Detachable Cable (APCRBC123)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, 9 Ah, Detachable Cable (APCRBC124)
- Apc Uninterruptible Power Supplies (UPS) Accessories