Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
UPS Battery, 24V DC, 4.5 Ah
Mfr # APCRBC136
Zoro # G0285051
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 24V DC
- Capacity - Batteries 4.5 Ah
- Width 14.25 in
- Depth 6.73 in
- Height 5.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APCRBC136
- Zoro # G0285051
- UPC # 731304293361
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 14.25 in |
Depth | 6.73 in |
Height | 5.83 in |
Rack Height | 0 |
Details
Item | UPS Battery |
Voltage - Batteries | 24V DC |
Capacity - Batteries | 4.5 Ah |
Input Voltage | [seVoltCodes:120] |
Output Connections | 1 |
Product Orientation | Tower |
Surge Energy Rating | 540 |
Approvals | UL recognized |
Output Power Capacity, VA | 500 |
Nominal Output Voltage | 120V |
Topology | Line interactive |
Typical recharge time | 2 |
Interface Port(s) | DB-9 RS-232,SmartSlot |
Battery Type | Lead-acid battery |
Input Connection Type | Hard wire 3-wire (1P + N + E) |
Waveform type | Sine wave |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT RAISED 1/2IN - 4IN SQ COVER TOGGLE SWITCH (4401)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A6044CH)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosure (AL3CR)
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (ADR11-21)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- APC UPS Battery, Back-UPS BH/BK Models, 12V DC, 7 Ah, Connectors (RBC2)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC, 10 Ah (RBC43)
- APC UPS Battery, APC UPS, 12V DC, 12 Ah, Connectors (RBC4)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- Apc Power Systems