Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
UPS Battery, 192V DC, Detachable Cable
Mfr # APCRBC140
Zoro # G5073439
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SRT10KRMXLT, SRT5KRMXLT-IEC, SRT5KXLT, SRT6KRMXLT, SRT6KRMXLT-5KTF, SRT6KRMXLT-IEC, SRT8KRMXLT, SURTD5000RMXLP3U, SURTD6000RMXLP3U
- Voltage - Batteries 192V DC
- Battery Connection Detachable Cable
- Battery Connection - UPS Batteries Detachable Cable
- Width - Batteries 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APCRBC140
- Zoro # G5073439
- UPC # 731304310068
- Country of Origin Viet Nam
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width - Batteries | 7 3/4 in |
Depth - Batteries | 23 1/2 in |
Height - Batteries | 4 3/4 in |
Height | 12.2 cm |
Depth | 59.7 cm |
Width | 19.7 cm |
Description
Replacement UPS Battery, For Use With Mfr. No. SRT10KRMXLT, SRT5KRMXLT-IEC, SRT5KXLT, SRT6KRMXLT, SRT6KRMXLT-5KTF, SRT6KRMXLT-IEC, SRT8KRMXLT, SURTD5000RMXLP3U, SURTD6000RMXLP3U, Voltage - Batteries 192V DC, Battery Connection Detachable Cable, Height - Batteries 4 3/4 in, Depth - Batteries 23 1/2 in, Width - Batteries 7 3/4 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Plug 4P 4W 120/208VAC (HBL26W09)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 800A, Fast-Acting, 700V AC, Bolt-On (FWP-800A)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYL4)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM10E38)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, Detachable Cable (RBC6)
- APC UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable (APCRBC115)
- APC UPS Battery, Mfr. No. SMT1500, 48V DC, Detachable Cable (RBC7)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, ['12V DC' '110V AC'], Detachable Cable (RBC17)
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- Apc Uninterruptible Power Supplies (UPS) Accessories