Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
UPS Battery, 12V DC, 17 Ah, Detachable Cable
Mfr # RBC7
Zoro # G004053481
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SMT1500
- Voltage - Batteries 12V DC
- Capacity - Batteries 17 Ah
- Battery Connection Detachable Cable
- Height 6.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # RBC7
- Zoro # G004053481
- UPC # 731304003298
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 6.81 in |
Width | 5.98 in |
Depth | 7.2 in |
Details
Item | UPS Battery |
For Use With | Mfr. No. SMT1500 |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 17 Ah |
Battery Connection | Detachable Cable |
Description
In the E-world where businesses can't stop and downtime is measured in dollars American Power Conversion (APC) provides protection against some of the leading causes of downtime data loss and hardware damage: power problems and temperature. As a global leader in power availability solutions APC sets the standard in its industry for quality innovation and support. Its comprehensive power solutions which are designed for both home and corporate environments improve the manageability availability and performance of sensitive electronic network communications and industrial equipment of all sizes.Hot-swappable batteries Plug-and-Play installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120CP)
- ALTRONIX Terminal Block, Removable (TB1)
- TOOL Cover 1Dup Horizontal W/P FC-81V (TO427905)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 250VAC BK (CS8269)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, 7 Ah, Detachable Cable (RBC32)
- STANDARD10 THP108 PowerBack Utility Return Alert (ST156121)
- Apc Power Systems