Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
UPS Battery, 120V DC, Connectors
Mfr # APCRBC143US
Zoro # G0145989
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 120V DC
- Battery Connection Connectors
- Height 8.86 in
- Width 10.98 in
- Depth 18.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APCRBC143US
- Zoro # G0145989
- UPC # 731304356196
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 8.86 in |
Width | 10.98 in |
Depth | 18.94 in |
Rack Height | 0 |
Details
Item | UPS Battery |
Voltage - Batteries | 120V DC |
Battery Connection | Connectors |
Battery Type | Lead-acid battery |
Product Orientation | Tower |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Red (WL905-10-RED)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Aluminum (FSS-2-75-A)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP122301102)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 60W, 2.5A, DIN Rail (MDR-60-24)
- APC UPS Battery, Mfr. No. SU1400RM2U, 12V DC, 9 Ah, Detachable Cable (RBC24)
- APC UPS Battery, Back-UPS BH/BK Models, 12V DC, 7 Ah, Connectors (RBC2)
- APC UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable (APCRBC115)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- APC UPS Battery, APC UPS, 24V DC, 9 Ah (APCRBC161)
- APC UPS Battery, 12V DC, 17 Ah, Detachable Cable (RBC7)
- GE FANUC Hhm Battery Charger 115/230V-Ac 150Ma 15V-Dc Ac To Dc Power Supply (IC660BCM501B)
- Apc Power Systems