Shop All Transformers
Apc
Transformer - External - 20 Kw - Black
Mfr # APTF20KW01
Zoro # G3629058
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,670.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer [seVoltCodes:100, seVoltCodes:120, seVoltCodes:200, seVoltCodes:208, seVoltCodes:230, seVoltCodes:400 3PH]
- Output Voltage - Transformer 100V,120V,200V,208V,230V
- Number of Outlets 2
- Mounting - Transformer Front,Side; Rack
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # APTF20KW01
- Zoro # G3629058
- UPC # 731304242222
- Country of Origin Unknown
- Category Transformers
Dimensions
Height | 6.89 in |
Width | 17.01 in |
Depth | 29.8 in |
Rack Height | 4 |
Details
Input Voltage - Transformer | [seVoltCodes:100, seVoltCodes:120, seVoltCodes:200, seVoltCodes:208, seVoltCodes:230, seVoltCodes:400 3PH] |
Output Voltage - Transformer | 100V,120V,200V,208V,230V |
Number of Outlets | 2 |
Mounting - Transformer | Front,Side; Rack |
Color | Black |
Standards | CSA, EN 55022 class A, EN 55024, EN 60950, EN 61000-3-2, EN 61000-3-3, UL listed |
Input Connection Type | Hard wire 3-wire (1P + N + E), Hard wire 3-wire (2P + E), Hard wire 4-wire (2P + N + E) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Tone & Probe Kit, Std (701K-G/6A)
- LEGRAND HOME SYSTEMS Legrand Radiant CFL & LED Dimmer, 450W, Tri Color (RHCL453PTC)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 37.5 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530193S)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2AB)
- APC Power Filter, 1 Phase, 120V (G5BLK)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF250D1)
- FUNCTIONAL DEVICES-RIB Control Transformer, 375 VA, 60 °C, 24V AC, 120V AC (TR375VA001)
- DWYER INSTRUMENTS AC Power Transformer W Brake (APT-75-1DB)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 120V AC, 240V AC (CE250N002)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 115/230/24V AC, 208V AC, 230V AC, 400V AC, 460V AC, 575V AC (CE1000N010)
- ACME ELECTRIC Single Phase Export Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279264S)
- Apc Power Distribution