Shop All Uninterruptible Power Supplies (UPS)
Apc
SYS 168 SIDE / TOP 30-100KVA
Mfr # 0M-PMMOPT066
Zoro # G712141524
product price: $3,537.99
/ea
Free Shipping & Returns
$3,537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 30 to 100kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMMOPT066
- Zoro # G712141524
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 30 to 100kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121206)
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 18/3 (5XFR9ID)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Stainless Steel (WSS-BB)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC UPS System, 5000VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- CYBERPOWER Standby UPS System, 650VA, 8 Outlets, Out: 120V AC , In:120V AC (EC650LCD)
- Apc Uninterruptible Power Supplies (UPS)