Shop All Transformers
Apc
Symmetra Rm 200 To Step-Down Transformer
Mfr # SYTF2J
Zoro # G3628997
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Front
- Height 3.5 in
- Width 19.02 in
- Depth 25.98 in
- Standards UL 1778
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SYTF2J
- Zoro # G3628997
- UPC # 731304104346
- Country of Origin Unknown
- Category Transformers
Dimensions
Height | 3.5 in |
Width | 19.02 in |
Depth | 25.98 in |
Details
Mounting | Front |
Standards | UL 1778 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Tray Hanger Kit - 6" Wide Horizontal Support Bar - (2) 3/8" Threaded Rod - (2) Common Nuts (KK-PGHN-6-EZ)
- LINEMASTER Switch, Foot, Guard (522-B12)
- RACO Insulating Bushing, 31/64" L, 1" Conduit (1404)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.25A, 250V AC, Non-Indicating (FNM-1-1/4)
- APC Power Filter, 1 Phase, 120V (G5BLK)
- ADAMS RITE 4605 115V to 12V/24V AC Transformer (4605)
- YORK Transformer, 120,208,240V, -24V/40VA (S1-T2404F)
- ACME ELECTRIC Toroidal Transformer, NEMA 3R, 55 °C, 120V AC, 240/480V AC (T181220)
- ACME ELECTRIC Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279743S)
- FUNCTIONAL DEVICES-RIB Transformer, 100VA, 120-24VAC, 20" Leads (TR100VA002-20)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T750D1)
- Apc Power Distribution