Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Symmetra Px 80Kw Static Switch Module,
Mfr # SYSW80KF
Zoro # G1791830
product price: $7,469.99
/ea
Free Shipping & Returns
$7,469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19.02 in
- Height 16.26 in
- Depth 15.51 in
- Color Black
- Input Voltage [seVoltCodes:208 3PH]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SYSW80KF
- Zoro # G1791830
- UPC # 731304209492
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 19.02 in |
Height | 16.26 in |
Depth | 15.51 in |
Rack Height | 0 |
Details
Item | Static Switch Module |
Color | Black |
Input Voltage | [seVoltCodes:208 3PH] |
Nominal Output Voltage | 120V,208V,208V 3PH |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 15A 125 Volt NEMA 5-15P Flanged Power Input Inlet (ASIN515P)
- WERKMASTER WerkMaster„¢ Ext Cord, 3 Phase, 10/4, 250V, 30A, Nonmarking Cable, 540-0034-00, 1 Pack (540-0034-00)
- LEGRAND Internal Elbow, Steel, Elbows (1517)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO23V09)
- APC UPS Battery, 24V DC, 5 Ah (APCRBC135)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, 9 Ah, Detachable Cable (APCRBC124)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, 7 Ah, Detachable Cable (RBC32)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, 7 Ah, Detachable Cable (APCRBC123)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- BATTERY TECHNOLOGY UPS Battery, Apc Smx3000Rmlv2U, Smx2000Rmlv2U, 12V DC (APCRBC117-SLA117)
- Apc Power Systems