Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Symmetra Main Intelligence Module
Mfr # SYMIM2
Zoro # G6067736
product price: $1,637.99
/ea
Free Shipping & Returns
$1,637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25 in
- Depth 19.25 in
- Width 8.25 in
- Product Orientation Tower
- Rack Height 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SYMIM2
- Zoro # G6067736
- UPC # 731304007692
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 2.25 in |
Depth | 19.25 in |
Width | 8.25 in |
Rack Height | 0 |
Details
Product Orientation | Tower |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- EATON Legend Plate, Manual Automatic, Black (10250TM67)
- HONEYWELL THERMAL SOLUTIONS R7847C1005 Rectification (R7847C1005)
- RACO Conduit Body Cover, 1" Hub Size, Aluminum (CSC100)
- APC APC RBC2 Replacement Battery Cartridge #2 (RBC2)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- APC APC RBC17 Replacement Battery Cartridge #17 (RBC17)
- APC Abc Apc Replacement Batt Su1400/Net Su700Xl/Xlnet Su100 (RBC7)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- APC UPS Replacement Battery, Cartridge #7 (RBC7) (RBC7)
- Apc Uninterruptible Power Supplies (UPS) Accessories