Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Suvtopt007 - Battery Temperature Sensor - Black
Mfr # SUVTOPT007
Zoro # G1379328
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With APC Smart-UPS VT External Battery Cabinet
- Width 1.69 in
- Height 0.87 in
- Depth 2.44 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SUVTOPT007
- Zoro # G1379328
- UPC # 731304233305
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 1.69 in |
Height | 0.87 in |
Depth | 2.44 in |
Rack Height | 0 |
Details
Item | Temperature Sensor |
For Use With | APC Smart-UPS VT External Battery Cabinet |
Color | Black |
Product Orientation | Tower |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Packing Fiber, 2 oz. (PF-2)
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C (RIB2401SB-NC)
- WESTINGHOUSE iGen160s Portable Power Station (iGen160s)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- APC UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable (APCRBC115)
- APC UPS Battery, APC UPS, 12V DC, 12 Ah, Connectors (RBC4)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- APC UPS Battery, Mfr. No. SU1400RM2U, 12V DC, 9 Ah, Detachable Cable (RBC24)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- Apc Uninterruptible Power Supplies (UPS) Accessories